4 in. Test Plug
4 in. Test Plug
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Drains, Waste, Vent, Plumbing
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Nickel Plated Steel
- NSF Certified:
- No
- Tool Type:
- Test Plug
- UPC:
- 671451480804