4 in. Clean-Out Plug with Cover
4 in. Clean-Out Plug with Cover
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UPC slotted countersunk cleanout plug with cover plate
- Each set contains: one brass cleanout plug, one stainless steel cover plate, and a 1/4" x 20 x 4" bolt
- Plugs tapped with 1/4" x 20 threads
- Plate size: 8 in
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UPC:
- 671451179104