4 in. Cleanout
4 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Product Type:
- Cleanout Plate
- UPC:
- 671451179609