4 in. Side Cutter Blade with Cable
4 in. Side Cutter Blade with Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1/2 in, 5/8 in and 3/8 in Cables
- Length:
- 4 in
- Tool Type:
- Cable Side Cutter Blade
- UL Listed:
- No
- UPC:
- 671451154729
- Width:
- 1/2 in