4 x 2 in. Stainless Steel DWV Closet Flange
4 x 2 in. Stainless Steel DWV Closet Flange
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 4 in;2 in
- IAPMO Listed:
- No
- UPC:
- 671451029607