This product requires certification to purchase.

4 x 4 x 1/2 in. Hex Ram 1 Piece

Pasco

4 x 4 x 1/2 in. Hex Ram 1 Piece

  • Fast #
  • Part #P3254
  • Item #325581
  • Manufacturer Part #3254
3.3 out of 5 Customer Rating
Brand image
Pasco

4 x 4 x 1/2 in. Hex Ram 1 Piece

  • Fast #
  • Part #P3254
  • Item #325581
  • Manufacturer Part #3254
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Plastic, PVC, CPVC
Bit Diameter(s) (In):
4 in
Bit Sizes:
4 in
Drill Bit Type:
Ram
Length:
4 in
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Hex
UPC:
671451325402