4 x 5 in. Oval Plastic Float Ball
4 x 5 in. Oval Plastic Float Ball
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Height:
- 5 in
- Material:
- Plastic
- Product Type:
- Float Ball
- UL Listed:
- No
- UPC:
- 671451107305
- WaterSense Labeled:
- No
- Width:
- 4 in