Pasco
40-250 Degree F Dial Thermometer 1/2 in. Center Back Mount
Part #PAS1449 | Manufacturer Part #1449
Temperature Range:
40 to 250 Deg FProduct Details
- Thermometer can be removed from the adapter for easy installation
Specifications
Diameter: 2-1/2 in
Lead Law Compliant: Yes
Maximum Temperature: 250
Temperature Range: 40 to 250 Deg F