40-280 Degree F Brass Angle Thermometer Connector
40-280 Degree F Brass Angle Thermometer Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual scale range: 40°F to 280°F and 10°C to 130°C
- Angle style
- 1/2” MPT connection
Documents
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7 in
- Material:
- Steel
- Temperature Range:
- 40 to 280 Deg F
- UPC:
- 671451144409
- Width:
- 1-13/16 in