This product requires certification to purchase.

5/8 x 7 in. Inside Iron Caulk

Pasco

5/8 x 7 in. Inside Iron Caulk

  • Fast #
  • Part #P4442
  • Item #1405565
  • Manufacturer Part #4442
5 out of 5 Customer Rating
Brand image
Pasco

5/8 x 7 in. Inside Iron Caulk

  • Fast #
  • Part #P4442
  • Item #1405565
  • Manufacturer Part #4442
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Caulking tool for lead and oakum
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8
Length:
7
Tool Type:
Caulking Tool
UPC:
671451102898
Width:
5/8