5-1/2 in. Gas Ignitor 5 Piece
5-1/2 in. Gas Ignitor 5 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 5-1/2 in
- Material:
- Flint
- Number of Pieces:
- 5 Piece
- Product Type:
- Ignitor
- Torch Type:
- Gas
- UPC:
- 671451443205