5-1/4 in. Rubber Gasket
5-1/4 in. Rubber Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter - Outside:
- 5-1/4 in
- Material:
- Rubber
- Product Type:
- Gasket
- UPC:
- 671451101396