This product requires certification to purchase.

5/8 in. Caulk Tool

Pasco

5/8 in. Caulk Tool

  • Fast #
  • Part #P4447
  • Item #1393286
  • Manufacturer Part #4447
5 out of 5 Customer Rating
Brand image
Pasco

5/8 in. Caulk Tool

  • Fast #
  • Part #P4447
  • Item #1393286
  • Manufacturer Part #4447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For lead and oakum
  • Size 5/8 in X 12 in
  • Requires Certification

Documents


Specifications

Application:
Caulking
Blade Width (in):
5/8 in
Length:
12 in
Number of Tools Included:
1
Tool Type:
Caulking Tool
UPC:
671451444707
Width:
5/8 in