5 in. Stainless Steel Cleanout
5 in. Stainless Steel Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 5 in
- Plug Included:
- No
- Product Type:
- Cleanout Plate
- UPC:
- 671451184207