50 ft. 5/8 in. Garden Hose
50 ft. 5/8 in. Garden Hose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Retains full flexibility down to 0° F
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 50 ft
- UPC:
- 671451531018