50 ft. 7/8 in. Drain Hose
50 ft. 7/8 in. Drain Hose
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Length:
- 50 ft
- Material:
- Rubber
- Product Type:
- Drain Hose
- UPC:
- 671451124111