5/8 in. Slip Brass Coupling Nut
5/8 in. Slip Brass Coupling Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- Slip
- End Connections:
- Slip
- Material:
- Brass
- Product Type:
- Coupling Nut
- Size:
- 5/8 in
- UPC:
- 671451132109