6-3/4 in. Rubber Gasket
6-3/4 in. Rubber Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Diameter - Outside:
- 6-3/4 in
- Material:
- Rubber
- Product Type:
- Gasket
- UPC:
- 671451223104
- WaterSense Labeled:
- No