6 ft. Brass Disposer Cord with Angle Cap
6 ft. Brass Disposer Cord with Angle Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Length:
- 6 ft
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 671451812407