60 ft. x 3/4 in. Electronic Tape
60 ft. x 3/4 in. Electronic Tape
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 60
- Product Type:
- Electrical Tape
- Thickness:
- 3 mil
- UPC:
- 671451171603
- Width:
- 3/4