2-1/4 in. Stainless Steel 1-13/16 - 2-3/4 in. Hose Clamp
60000 Series 2-1/4 in. Stainless Steel 1-13/16 - 2-3/4 in. Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- 60000 Series
- Fits Pipe Size:
- 2-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 201
- Product Type:
- Hose Clamp
- Range (in):
- 1-13/16 in - 2-3/4 in
- UPC:
- 671451600363
- Width:
- 1/2 in