This product requires certification to purchase.

5/8 in. Stainless Steel 9/16 - 1-1/16 in. Hose Clamp

Pasco

60000 Series 5/8 in. Stainless Steel 9/16 - 1-1/16 in. Hose Clamp

  • Fast #
  • Part #PAS60010
  • Item #1623836
  • Manufacturer Part #60010
5 out of 5 Customer Rating
Brand image
Pasco

60000 Series 5/8 in. Stainless Steel 9/16 - 1-1/16 in. Hose Clamp

  • Fast #
  • Part #PAS60010
  • Item #1623836
  • Manufacturer Part #60010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
60000 Series
Fits Pipe Size:
5/8 in
Material:
Stainless Steel
Material Type:
201, 300, 305
NSF Certified:
No
Product Type:
Hose Clamp
Range (in):
9/16 in - 1-1/16 in
Thickness:
0.024 in
UPC:
671451600103
Width:
1/2