This product requires certification to purchase.

7 in. Cleanout Cover Plate in Stainless Steel

Pasco

7 in. Cleanout Cover Plate in Stainless Steel

  • Fast #
  • Part #P1844
  • Item #1255529
  • Manufacturer Part #1844
5 out of 5 Customer Rating
Brand image
Pasco

7 in. Cleanout Cover Plate in Stainless Steel

  • Fast #
  • Part #P1844
  • Item #1255529
  • Manufacturer Part #1844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 1/4" x 20 x 4" bolts
  • Countersunk hole will accept both 1/4" and 5/16" bolts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
7 in
UPC:
671451184405