#7 Wood Handle ACID Brush
#7 Wood Handle ACID Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Handle Material:
- Wood
- Length:
- 5-13/16 in
- Product Type:
- Acid Brush
- Size:
- #7
- UPC:
- 671451465375