1/4 x 1/8 in. Compression x MIPS Lever Handle Angle Supply Stop Valve
74 Series 1/4 x 1/8 in. Compression x MIPS Lever Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 74 Series
- End Connection 1:
- Compression
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 1/4 in x 1/8 in
- Valve Type:
- Angle Supply Stop Valve