This product requires certification to purchase.

8 in. Steel Lavatory Hanger for China Lavatory

Pasco

8 in. Steel Lavatory Hanger for China Lavatory

  • Fast #
  • Part #PAS1222
  • Item #1192035
  • Manufacturer Part #1222
3.8 out of 5 Customer Rating
Brand image
Pasco

8 in. Steel Lavatory Hanger for China Lavatory

  • Fast #
  • Part #PAS1222
  • Item #1192035
  • Manufacturer Part #1222
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Hardware Included:
No
Length:
8
Material:
Steel
Product Type:
Hanger
UPC:
671451122209
Width:
8