This product requires certification to purchase.

Adjustable Tub Diverter Spout Die-Cast in Polished Chrome

Pasco

Adjustable Tub Diverter Spout Die-Cast in Polished Chrome

  • Fast #
  • Part #PAS1144
  • Item #1254112
  • Manufacturer Part #1144
4.3 out of 5 Customer Rating
Brand image
Pasco

Adjustable Tub Diverter Spout Die-Cast in Polished Chrome

  • Fast #
  • Part #PAS1144
  • Item #1254112
  • Manufacturer Part #1144
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout adjusts 1"
  • Includes diverter
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Material:
Die Cast
Spout Reach:
5-5/8
Spout Type:
Diverter
UPC:
671451114402
WaterSense Labeled:
No