Size L Rubber Disposable Gloves in Black and Grey
Atlas® Size L Rubber Disposable Gloves in Black and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open back
- Seamless liner
- Rough grip
- Multi-purpose
- Protects against abrasions and punctures
- Breathable and comfortable
- Solvent cement-resistant
Documents
Specifications
- CE Approved:
- No
- Collection:
- Atlas®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- UPC:
- 671451138910
- Weight:
- 0.101 lb