Brass Closet Bolt

You last purchased this on
 
Pasco

Brass Closet Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pasco

Brass Closet Bolt

  • Fast #
  • Part #P237
  • Item #1191771
  • Manufacturer Part #237
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
3 in
Material:
Brass
WaterSense Labeled:
No