Bubbler in Chrome Plated
Bubbler in Chrome Plated
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 Section 9
- Application:
- Commercial, Institutional, Residential, Schools
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- UPC:
- 671451219404