Cast Iron Z-Hanger for Enamel Or China Lavatory in Polished Chrome
Cast Iron Z-Hanger for Enamel Or China Lavatory in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- Material:
- Cast Iron
- Product Type:
- Hanger
- UPC:
- 671451122100