Cold Stem for 331 Series
Cold Stem for 331 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 331 Series
- CEC Compliant:
- Not for Sale in CA
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Stem Type:
- Cold
- UPC:
- 671451331588
- WaterSense Labeled:
- No