Double-Handle Centerset Wall Mount Bathroom Sink Faucet with Standing Pilot in Polished Chrome
Double-Handle Centerset Wall Mount Bathroom Sink Faucet with Standing Pilot in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset, Wall Mount
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Wall Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Trim Only:
- No
- UPC:
- 671451331625
- WaterSense Labeled:
- No