EZ-On Basket Strainer in Satin Stainless Steel
EZ ON EZ-On Basket Strainer in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished drain flange
- Products sold in select areas only, please contact your local branch for availability in your area
- Demand defrost control system
- Duct flanges
- External pressure taps for refrigerant check
- Internal pressure relief and internal overload protection
- Low ambient cooling to 0° F.
- Outdoor coil guards
- Polarized plug for easy field connection of low voltage to supplementary heater
- Reliable, solenoid-operated reversing valve
Documents
Specifications
- Collection:
- EZ ON
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Material:
- Stainless Steel
- UPC:
- 671451219015