Hot Stem 331 Series Faucets
Hot Stem 331 Series Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 331 Series Faucets
- CEC Compliant:
- Not for Sale in CA
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Stem Type:
- Hot
- UPC:
- 671451331595