18 in. Metal Hand Saw
Journeyman 18 in. Metal Hand Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts PVC, ABS, wood, and drywall
- Large, comfortable grip
- Flame hardened blade
Documents
Specifications
- Application:
- Commercial, Hand Washing
- Blade Length (in):
- 18 in
- Blade Material:
- Metal
- Collection:
- Journeyman
- Color Finish Name:
- White
- Handle Material:
- Aluminum
- Height:
- 9-3/4 in
- Length:
- 18 in
- Power Source:
- Electric
- Saw Type:
- Hand
- UPC:
- 671451433305
- Width:
- 5-1/4 in