Junior Duo Strainer in Polished Chrome
Junior Duo Strainer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 671451136503