L Size Leather Gloves
L Size Leather Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Best selling work glove in the industry
Documents
Specifications
- Color Finish Name:
- Grey
- Glove Size:
- L
- Material:
- Leather
- Reusable:
- Yes
- UPC:
- 671451129000