This product requires certification to purchase.

Lavatory Hanger Pair in Stamped Steel

Pasco

Lavatory Hanger Pair in Stamped Steel

  • Fast #
  • Part #PAS1220
  • Item #1192033
  • Manufacturer Part #1220
4.6 out of 5 Customer Rating
Brand image
Pasco

Lavatory Hanger Pair in Stamped Steel

  • Fast #
  • Part #PAS1220
  • Item #1192033
  • Manufacturer Part #1220
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Lavatory Sinks
Color Finish Category:
Stainless Steel
Color Finish Name:
Stamped Steel
Hardware Included:
No
Material:
Steel
Product Type:
Lavatory Hanger Pair
UPC:
671451100290