Metal Valve Rebuild Kit
Verve® Metal Valve Rebuild Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Repair
- Collection:
- Verve®
- Faucet Part Type:
- Valve Rebuild Kit
- Material:
- Metal
- UPC:
- 671451283153
- WaterSense Labeled:
- No