Overflow Plate in Polished Chrome
Overflow Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/4
- Drain Component Type:
- Overflow Plate
- IAPMO Listed:
- No
- Trim Ring:
- No
- UPC:
- 671451115904