31/32 x 27/32 in. Polypropylene Shower Valve Socket Wrench
Pfister® 31/32 x 27/32 in. Polypropylene Shower Valve Socket Wrench
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits both bonnet and packing nuts on Price-Pfister shower valve stems
- Products sold in select areas only, please contact your local branch for availability in your area
- Sturdy, one-piece drawn and painted base pan
- This pan elevates the coil off the pad, helping minimize corrosion while reducing sound and vibration
- Innovative wraparound outdoor coil constructed of copper tubing and aluminum fins allows improved airflow transfer and helps reduce energy consumption
- Single "easy access" panel
Documents
Specifications
- Application:
- Shower Valve
- Collection:
- Pfister®
- Drive Type:
- Nut
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Socket Size:
- 31/32 in, 27/32 in
- Tool Type:
- Socket Wrench
- UL Listed:
- No
- UPC:
- 671451531001
- WrenchType:
- Socket