This product requires certification to purchase.

2 in. Plastic Pipe Cutter

Pasco

Pro-Cut 2 in. Plastic Pipe Cutter

  • Fast #
  • Part #P4654
  • Item #4834024
  • Manufacturer Part #4654
4.2 out of 5 Customer Rating
Brand image
Pasco

Pro-Cut 2 in. Plastic Pipe Cutter

  • Fast #
  • Part #P4654
  • Item #4834024
  • Manufacturer Part #4654
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Plastic
Collection:
Pro-Cut
Cutting Capacity:
2 in
Material:
Stainless Steel
UL Listed:
No
UPC:
671451144744