Push Button Drinking Fountain in Polished Chrome
Push Button Drinking Fountain in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- Retrofit Kit
- UPC:
- 671451219701