Showerhead in Polished Chrome
Showerhead in Polished Chrome
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- UPC:
- 671451116710
- WaterSense Labeled:
- No