This product requires certification to purchase.

Single Handle Basin Tap Bathroom Sink Faucet in Polished Chrome

Pasco

Single Handle Basin Tap Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #P21806
  • Item #1834306
  • Manufacturer Part #21806
4.2 out of 5 Customer Rating
Brand image
Pasco

Single Handle Basin Tap Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #P21806
  • Item #1834306
  • Manufacturer Part #21806
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Cross
Height:
5-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
3-1/4 in
Trim Only:
No
UPC:
671451218063
WaterSense Labeled:
No