This product requires certification to purchase.

Slide Out Tub Spout in Polished Chrome

Pasco

Slide Out Tub Spout in Polished Chrome

  • Fast #
  • Part #P11367
  • Item #1439452
  • Manufacturer Part #11367
4.5 out of 5 Customer Rating
Brand image
Pasco

Slide Out Tub Spout in Polished Chrome

  • Fast #
  • Part #P11367
  • Item #1439452
  • Manufacturer Part #11367
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
7 in
Material:
Die Cast
Spout Type:
Diverter
UPC:
671451113672
WaterSense Labeled:
No