Stainless Steel Cleanout
Stainless Steel Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- These domes cover cleanouts that protrude from the wall
- Unlike plastic covers these steel plates will not deteriorate with age
- Countersunk hole will accept both 1/4 in and 5/16 in bolts
- 1-1/4 in depth
- 22 gauge metal
Specifications
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Diameter:
- 4
- UPC:
- 671451179654