Stainless Steel Commercial Sink Drain
Stainless Steel Commercial Sink Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Removes lever & twist drains
- Fits 3" & 3-1/2" drains
- Constructed from 304 stainless steel
- Drain sold separately
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 3 in - 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- UPC:
- 671451122377