This product requires certification to purchase.

Steel Deep Basin

Pasco

Steel Deep Basin

  • Fast #
  • Part #P1266
  • Item #1191907
  • Manufacturer Part #1266
4.5 out of 5 Customer Rating
Brand image
Pasco

Steel Deep Basin

  • Fast #
  • Part #P1266
  • Item #1191907
  • Manufacturer Part #1266
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stamped Steel
Hardware Included:
No
Material:
Steel
Product Type:
Deep Basin Rosette
UPC:
671451126603